missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Low Binding Plastic Microcentrifuge Tubes
Feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in a better sample recovery. Corning™ Costar™ Low Binding Plastic Microcentrifuge Tubes™ withstand forces up to 17,000 x g.
$103.45 - $173.63
Specifications
| Cap Style | Snap Cap |
|---|---|
| Certifications/Compliance | RNase, DNase-free |
| Closure Color | Natural |
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
07-200-183
|
Corning™
3206 |
0.65 mL |
Case of 500 Each for $173.63
|
|
|||||
|
07-200-184
|
Corning™
3207 |
1.7 mL |
Case of 250 Each for $103.45
|
|
|||||
Description
Feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in a better sample recovery. Corning™ Costar™ Low Binding Plastic Microcentrifuge Tubes™ withstand forces up to 17,000 x g.
- Supplied nonsterile and are autoclavable.
- External graduations and frosted writing spot for easy sample identification.
- Positive seal design allows repeated opening and closing.
- Flat cap surface for convenient labeling.
- Withstands a maximum RCF of 17,000 x g.
- Costar low binding microcentrifuge tubes feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in better sample recovery.
- RNase-/DNase-free.
Specifications
| Snap Cap | |
| Natural | |
| Autoclavable | |
| Polypropylene | |
| Yes | |
| Conical | |
| Microcentrifuge Tube |
| RNase, DNase-free | |
| Polypropylene | |
| Natural | |
| Non-sterile | |
| Snap Cap | |
| 17,000 x g |