missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes

Manufactured from crystal clear rigid PET for optimum visibility. Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes have conical bottoms and high-density polyethylene plug seal caps providing a premium centrifuge tube.

Supplier:  Corning™ 430055

 View more versions of this product

Catalog No. 05-538-51


Explore available promotions

Description

Description

  • Corning centrifuge tubes feature black printed graduations and a large white marking spot.
  • Available with your choice of cap styles: the advanced Corning CentriStar™ cap or the original plug seal cap.
  • Sterile. RNase-/DNase-free.
  • Nonpyrogenic.
  • 95 kPA (14 psi) pressure tested – plug seal cap only.


PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
Specifications

Specifications

HDPE
0.7 in.
15 mL
PET
500
Rack
Conical
0.507 oz.
Plug
Large White Marking Area
Yes
3600 x g
Orange
Clear
Single-use
Rack
50
Sterile
118.5 mm
Conical
Yes
17 mm
Centrifuge Tube
Videos
SDS
Documents

Documents

Promotions

Promotions