missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes

Manufactured from crystal clear rigid PET for optimum visibility. Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes have conical bottoms and high-density polyethylene plug seal caps providing a premium centrifuge tube.

$812.44 - $1338.73

Specifications

Closure Material HDPE
Closure Color Orange
Color Clear
Disposable Single-use
Material PET
View More Specs

Products 3
Catalog Number Mfr. No. Capacity (Metric) Diameter (Metric) Length (Metric) Packaging Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Diameter (Metric) Length (Metric) Packaging Price Quantity  
05-538-51A
View Documents
Corning™
430053
15 mL 17 mm 119 mm Without rack
Case of 500 Each for $812.44
 
05-538-51
View Documents
Corning™
430055
15 mL 17 mm 118.5 mm Rack
Case of 500 Each for $851.62
 
05-538-49
View Documents
Corning™
430304
50 mL 30 mm 114 mm Rack
Case of 500 Each for $1,338.73
 
Description

Description

  • Corning centrifuge tubes feature black printed graduations and a large white marking spot.
  • Available with your choice of cap styles: the advanced Corning CentriStar™ cap or the original plug seal cap.
  • Sterile. RNase-/DNase-free.
  • Nonpyrogenic.
  • 95 kPA (14 psi) pressure tested – plug seal cap only.


PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).

Order Info

Rack included

Specifications

Specifications

HDPE
Clear
PET
Sterile
Conical
Yes
Yes
3600 x g
Orange
Single-use
500
Conical
Plug
Large White Marking Area
Centrifuge Tube
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'