missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Polystyrene Disposable Culture Tubes
Manufactured from optically clear polystyrene for optimum clarity. Corning™ Polystyrene Disposable Culture Tubes are provided with threaded plug seal caps to prevent leakage.
Supplier: Corning™ 430172
Description
- Manufactured from optically clear polystyrene
- Threaded plug seal caps prevent leakage
- Tissue culture-treated tubes supplied racked
- Untreated tubes supplied bulk packed
- Sterile
- Nonpyrogenic
Specifications
LDPE | |
16 mm | |
Plug Seal | |
Polystyrene | |
50/Pk. | |
50/Pk., 10 Pk./Cs. | |
15 mL |
Treated Culture Tube | |
Orange | |
125 mm | |
Plug-seal screw cap, rack | |
500/Cs. | |
Sterile |