missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Polystyrene Disposable Culture Tubes
Manufactured from optically clear polystyrene for optimum clarity. Corning™ Polystyrene Disposable Culture Tubes are provided with threaded plug seal caps to prevent leakage.
$922.86 - $1282.04
Specifications
Diameter (Metric) | 16 mm |
---|---|
Closure Material | LDPE |
Closure Color | Orange |
Closure Type | Plug Seal |
Length (Metric) | 125 mm |
Includes: Plug-seal screw caps
Catalog Number | Mfr. No. | Packaging Quantity | Product Type | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Quantity | Product Type | Includes | Price | Quantity | |||
14-959-14
|
Corning™
430157 |
25/Pk., 20 Pk./Cs. | Untreated Culture Tube | Plug-seal screw cap |
Case of 500 Each for $1,282.04
|
|
|||
14-959-15
|
Corning™
430172 |
50/Pk., 10 Pk./Cs. | Treated Culture Tube | Plug-seal screw cap, rack |
Case of 500 Each for $922.86
|
|
|||
Description
- Manufactured from optically clear polystyrene
- Threaded plug seal caps prevent leakage
- Tissue culture-treated tubes supplied racked
- Untreated tubes supplied bulk packed
- Sterile
- Nonpyrogenic
Specifications
16 mm | |
Orange | |
125 mm | |
500/Cs. | |
15 mL |
LDPE | |
Plug Seal | |
Polystyrene | |
Sterile |