missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Glass Spinner Flasks

High-performance

Supplier:  Corning™ 45001L

 View more versions of this product

Catalog No. 10-203D


Only null left
Explore available promotions

Description

Description

  • Baffles enhance aeration and agitation of contents of the flask.
  • Unique impeller design ensures optimal stirring.
  • Sidearm designs permit easy access of 25 mL and 50 mL pipets.
Specifications

Specifications

Orange
4.9 in.
10 cm
4.5 cm
1 L
10.6 in.
Flat center cap and 2 angled side arms
1/Cs.
45°
GL 45
Screw Cap
Polypropylene
10 cm
2.9 cm
4.5 cm
Borosilicate Glass
27 cm
Angled
1/Pk.
2
Non-sterile
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions