missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Reusable Glass Spinner Flasks
High-performance
$1762.15 - $4500.08
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
Material | Borosilicate Glass |
Side Arm Angle | 45° |
Side Arm Openings | 2 |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Diameter (Metric) Center Neck | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Diameter (Metric) Center Neck | Price | Quantity | ||||
09-552-71
|
Corning™
45023L |
3000 mL | 186 mm | 12 cm |
Case for $3,223.84
|
|
||||
10-203A
|
Corning™
4500125 |
125 mL | 70 mm | 7 cm |
Case for $1,762.15
|
|
||||
10-203B
|
Corning™
4500250 |
250 mL | 80 mm | 7 cm |
Case for $1,838.68
|
|
||||
10-203G
|
Corning™
45008L |
8 L | 234 mm | 10 cm |
Case for $4,500.08
|
|
||||
10-203D
|
Corning™
45001L |
1 L | 125 mm | 10 cm |
Case for $2,755.38
|
|
||||
10-203E
|
Corning™
45003L |
3000 mL | 186 mm | 10 cm |
Case for $3,058.47
|
|
||||
10-303F
|
Corning™
45006L |
6 L | 234 mm | 10 cm |
Case for $3,671.88
|
|
||||
10-203C
|
Corning™
4500500 |
500 mL | 100 mm | 10 cm |
Case for $1,964.68
|
|
||||
Description
- Baffles enhance aeration and agitation of contents of the flask.
- Unique impeller design ensures optimal stirring.
- Sidearm designs permit easy access of 25 mL and 50 mL pipets.
Specifications
Orange | |
Borosilicate Glass | |
2 |
Polypropylene | |
45° | |
Non-sterile |