missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Reusable Glass Spinner Flasks

High-performance

Supplier:  Corning™ 45008L

 View more versions of this product

Catalog No. 10-203G


Explore available promotions

Description

Description

  • Baffles enhance aeration and agitation of contents of the flask.
  • Unique impeller design ensures optimal stirring.
  • Sidearm designs permit easy access of 25 mL and 50 mL pipets.
Specifications

Specifications

Orange
9.2 in.
10 cm
4.5 cm
8 L
17.3 in.
Flat center cap and 2 angled side arms
1/Cs.
45°
GL 45
Screw Cap
Polypropylene
10 cm
2.9 cm
4.5 cm
Borosilicate Glass
44 cm
Angled
1/Pk.
2
Non-sterile
234 mm
Videos
SDS
Documents

Documents

Promotions

Promotions