missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Berzelius Tall-Form Beakers
A popular style for mixing in the lab.
$212.90 - $212.90
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Convenient for Easy Pouring |
Includes | Spout |
Label Type | Extra Large Enamel Marking |
Type | Beaker |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
S63337
|
Corning™
1060300EMD |
300 mL |
Pack of 12 Each for $212.90
Case of 4 Pack for $851.60
|
|
|||||
Description
- Taller than traditional Griffin style
- Made with uniform wall thickness with extra-large enamel marking spot
Specifications
Borosilicate Glass | |
Spout | |
Beaker | |
ASTM E960 | |
Berzelius |
Convenient for Easy Pouring | |
Extra Large Enamel Marking | |
Yes | |
White Enamel Scale |