missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Berzelius Tall-Form Beakers

A popular style for mixing in the lab.

Supplier:  Corning™ 1060300EMD

 View more versions of this product

Catalog No. S63337



Explore available promotions

Description

Description

  • Taller than traditional Griffin style
  • Made with uniform wall thickness with extra-large enamel marking spot

Specifications

Specifications

10.14 oz.
6.4 cm
Borosilicate Glass
25 to 250 mL
11.8 cm
25 mL
12 Pk.
Yes
White Enamel Scale
2.51 in.
300 mL
Convenient for Easy Pouring
4.64 in.
Spout
Extra Large Enamel Marking
Beaker
ASTM E960
Berzelius
SDS
Documents

Documents

Promotions

Promotions