missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Heavy-Duty Griffin Beakers
Offer the best mechanical strength under harsh conditions, such as mechanized washing machines.
$219.38 - $219.38
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Provides The Best Mechanical Strength Under Harsh Conditions Such as Mechanized Washings |
Includes | Spout |
Label Type | Extra Large Marking |
Type | Beaker |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
S63328
|
Corning™
1003600EMD |
600 mL |
Pack of 6 Each for $219.38
Case of 6 Pack for $1,316.28
|
|
|||||
Description
- Double graduated metric scale
- Extra large marking spot
Specifications
Borosilicate Glass | |
Spout | |
Beaker | |
ASTM E960 | |
Griffin |
Provides The Best Mechanical Strength Under Harsh Conditions Such as Mechanized Washings | |
Extra Large Marking | |
Yes | |
Dual Graduated Metric Scale |