missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Heavy-Duty Griffin Beakers
Offer the best mechanical strength under harsh conditions, such as mechanized washing machines.
Supplier: Corning™ 1003600EMD
Description
- Double graduated metric scale
- Extra large marking spot
Specifications
20.28 oz. | |
9 cm | |
Borosilicate Glass | |
50 to 500 mL | |
12.4 cm | |
50 mL | |
6 Pk. | |
Yes | |
Dual Graduated Metric Scale |
3.54 in. | |
600 mL | |
Provides The Best Mechanical Strength Under Harsh Conditions Such as Mechanized Washings | |
4.88 in. | |
Spout | |
Extra Large Marking | |
Beaker | |
ASTM E960 | |
Griffin |