missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Reusable PFA Low-Form Beakers
Translucent PFE with raised graduation scale
Supplier: Corning™ 1003P500
Description
These beakers are translucent with a raised graduation scale. They feature high temperature and chemical resistance.
Specifications
Translucent | |
8.2 cm | |
PFA | |
4.72 in. | |
100 mL | |
20°C | |
Autoclavable | |
Yes | |
Raised Scale |
3.2 in. | |
500 mL | |
For High Temperature and Chemical Resistance | |
12 cm | |
68°F | |
Beaker | |
Reusable | |
DIN, ASTM Class A and B | |
Griffin |