missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Reusable PFA Low-Form Beakers
Translucent PFE with raised graduation scale
Supplier: Corning™ 1003P1L
Description
These beakers are translucent with a raised graduation scale. They feature high temperature and chemical resistance.
Specifications
Translucent | |
10.4 cm | |
PFA | |
5.51 in. | |
100 mL | |
20°C | |
Autoclavable | |
Yes | |
Raised Scale |
4.09 in. | |
1 L | |
For High Temperature and Chemical Resistance | |
14 cm | |
68°F | |
Beaker | |
Reusable | |
DIN, ASTM Class A and B | |
Griffin |