missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Snap-Seal Disposable Plastic Sample Containers

Designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly

Supplier:  Corning™ 17302C

 View more versions of this product

Catalog No. 02-540-15


Explore available promotions

Description

Description

Designed for a wide variety of applications, these containers provide a reliable leak-tight seal when closed properly. The Snap-Seal locking device keeps the cap closed and secure. The specially designed hinged cap stays in place in use, reducing the chance of sample contamination. The ­con­­tainers are made of recyclable polypropylene, in a translucent style for normal usage. The containers are graduated in both milliliters and ounces, and the cap has a rough surface for marking.

Specifications

Specifications

Yes
Non-sterile
45 mL
Polypropylene
Translucent
84 mm
400/Pk.
Polypropylene
1.5 oz.
Natural
Hinged Snap Cap
30 mm
400/Cs.
Videos
SDS
Documents

Documents

Promotions

Promotions