Learn More
Corning™ Snap-Seal Disposable Plastic Sample Containers
Designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly
$240.14 - $530.63
Specifications
Graduated | Yes |
---|---|
Material | Polypropylene |
Sterility | Non-sterile |
Closure Color | Natural |
Closure Material | Polypropylene |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity | |||
02-540-15
|
Corning™
17302C |
45 mL | 30 mm | 84 mm |
Case of 400 Each for $530.63
|
|
|||
02-540-17
|
Corning™
17304H |
120 mL | 45 mm | 91 mm |
Case of 200 Each for $340.60
|
|
|||
02-540-19
|
Corning™
17304L |
120 mL | 68 mm | 52 mm |
Case of 200 Each for $366.63
|
|
|||
02-540-21
|
Corning™
C17308 |
240 mL | 80 mm | 75 mm |
Case of 100 Each for $240.14
|
|
|||
02-540-23
|
Corning™
173010 |
300 mL | 63 mm | 112 mm |
Case of 100 Each for $290.11
|
|
|||
Description
Designed for a wide variety of applications, these containers provide a reliable leak-tight seal when closed properly. The Snap-Seal locking device keeps the cap closed and secure. The specially designed hinged cap stays in place in use, reducing the chance of sample contamination. The ÂconÂÂtainers are made of recyclable polypropylene, in a translucent style for normal usage. The containers are graduated in both milliliters and ounces, and the cap has a rough surface for marking.
Specifications
Yes | |
Non-sterile | |
Polypropylene | |
Translucent |
Polypropylene | |
Natural | |
Hinged Snap Cap |