missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Square Polycarbonate Storage Bottles with 45 mm Cap
Space-Saving square shape requires less space (13 to 20%) on the shelf or in the autoclave. Corning™ Square Polycarbonate Storage Bottles are ideal for mixing, sampling and storage.
Supplier: Corning™ 431432
Description
Corning™ square polycarbonate storage bottles are easier to handle, require less space (13-20%) on the shelf or in the autoclave and are ideal for mixing, sampling and storage.Caution: These square polycarbonate bottles should NOT be used with bottle top filter units, or in other applications involving vacuum pressure, as breakage may occur. DO NOT tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage.
Specifications
15 oz., 500 mL | |
15 oz. | |
24/Cs. | |
Sterile | |
50 to 150 mL | |
Square | |
GL 45 |
500 mL | |
Polycarbonate | |
12/Pk. | |
Orange | |
Autoclavable | |
Polypropylene | |
Screw Cap |