missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Square Polycarbonate Storage Bottles with 45 mm Cap
Space-Saving square shape requires less space (13 to 20%) on the shelf or in the autoclave. Corning™ Square Polycarbonate Storage Bottles are ideal for mixing, sampling and storage.
$407.17 - $906.11
Specifications
Material | Polycarbonate |
---|---|
No. per Case | 24/Cs. |
No. per Pack | 12/Pk. |
Sterility | Sterile |
Closure Color | Orange |
Includes: Linerless, one-piece, autoclavable orange GL45 threaded polypropylene plug-seal caps
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
13-700-400
|
Corning™
431430 |
150 mL |
Case of 24 Each for $407.17
|
|
|||||
36-101-8062
|
Corning™
431431 |
250 mL |
Case of 24 Each for $534.07
|
|
|||||
13-700-412
|
Corning™
431432 |
500 mL |
Case of 24 Each for $648.45
|
|
|||||
36-101-8064
|
Corning™
431433 |
1 L |
Case of 24 Each for $906.11
|
|
|||||
Description
Corning™ square polycarbonate storage bottles are easier to handle, require less space (13-20%) on the shelf or in the autoclave and are ideal for mixing, sampling and storage.Caution: These square polycarbonate bottles should NOT be used with bottle top filter units, or in other applications involving vacuum pressure, as breakage may occur. DO NOT tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage.
Specifications
Polycarbonate | |
12/Pk. | |
Orange | |
Autoclavable | |
Polypropylene | |
Screw Cap |
24/Cs. | |
Sterile | |
50 to 150 mL | |
Square | |
GL 45 |