missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ U-Shaped Cell Culture Flasks

Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.

Supplier:  Corning™ 430720U

 View more versions of this product

Catalog No. 07-202-001


Explore available promotions

Description

Description

  • Cap Style: Available with Vented, Phenolic, or Plug Seal cap
  • 75 cm2 cell growth area
  • Fewer corners for easier scraping
  • Easier grip with better access to the cap
  • Tissue culture-treated surface
  • Nonpyrogenic
  • Resin meets USP Class VI specifications
  • Sterile to SAL 10-6
  • 100% leak tested
  • BSE/TSE compliant
  • Canted neck
  • Molded-in graduations for volumetric measurement estimation
  • Optional pipet removal of liquid via the pipet divot
  • Access for up to 50mL pipets
  • Stable stacking design
  • USP Class VI polystyrene
  • Manufactured in compliance with cGMP standards
Specifications

Specifications

9.2 oz.
HDPE
Polystyrene
Lot numbers for ease in traceability
100/Cs.
U-shaped
Yes
U-shape
75 cm2
Orange
275 mL
Cell culture
Canted
5/Pk.
TC-Treated
Sterile
Plug Seal
Videos
SDS
Documents

Documents

Promotions

Promotions

Products are for research use only. Not intended for use in diagnostic or therapeutic procedures.