missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ U-Shaped Cell Culture Flasks
Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.
$1340.84 - $1555.78
Specifications
Material | Polystyrene |
---|---|
For Use With (Application) | Cell culture |
Includes | Lot numbers for ease in traceability |
Neck Style | Canted |
Shape | U-shaped |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Surface Coating | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Surface Coating | Price | Quantity | |||
07-202-000
|
Corning™
430641U |
275 mL | Vented | Tissue Culture Treated |
Case of 100 Each for $1,481.62
|
|
|||
07-202-001
|
Corning™
430720U |
275 mL | Plug Seal | TC-Treated |
Case of 100 Each for $1,340.84
|
|
|||
07-202-002
|
Corning™
430725U |
275 mL | Phenolic | TC-Treated |
Case of 100 Each for $1,404.26
|
|
|||
07-202-003
|
Corning™
431464U |
60 mL | Vented | None |
Case of 100 Each for $1,555.78
|
|
|||
Description
- Cap Style: Available with Vented, Phenolic, or Plug Seal cap
- 75 cm2 cell growth area
- Fewer corners for easier scraping
- Easier grip with better access to the cap
- Tissue culture-treated surface
- Nonpyrogenic
- Resin meets USP Class VI specifications
- Sterile to SAL 10-6
- 100% leak tested
- BSE/TSE compliant
- Canted neck
- Molded-in graduations for volumetric measurement estimation
- Optional pipet removal of liquid via the pipet divot
- Access for up to 50mL pipets
- Stable stacking design
- USP Class VI polystyrene
- Manufactured in compliance with cGMP standards
Specifications
Polystyrene | |
Lot numbers for ease in traceability | |
U-shaped | |
Sterile |
Cell culture | |
Canted | |
Yes | |
75 cm2 |
Products are for research use only. Not intended for use in diagnostic or therapeutic procedures.