missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ U-Shaped Cell Culture Flasks

Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.

Supplier:  Corning™ 431464U

 View more versions of this product

Catalog No. 07-202-003


Explore available promotions

Description

Description

  • Cap Style: Available with Vented, Phenolic, or Plug Seal cap
  • 75 cm2 cell growth area
  • Fewer corners for easier scraping
  • Easier grip with better access to the cap
  • Untreated surface
  • Nonpyrogenic
  • Resin meets USP Class VI specifications
  • Sterile to SAL 10-6
  • 100% leak tested
  • BSE/TSE compliant
  • Canted neck
  • Molded-in graduations for volumetric measurement estimation
  • Optional pipet removal of liquid via the pipet divot
  • Access for up to 50mL pipets
  • Stable stacking design
  • USP Class VI polystyrene
  • Manufactured in compliance with cGMP standards
Specifications

Specifications

2.02 oz.
Polystyrene
Lot numbers for ease in traceability
U-shaped
Yes
Vented
60 mL
Cell culture
Canted
None
Sterile
75 cm2
Videos
SDS
Documents

Documents

Promotions

Promotions

Products are for research use only. Not intended for use in diagnostic or therapeutic procedures.