missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Covidien Chemosafety™ Containers
For disposal of chemotherapy waste
$299.96 - $880.38
Specifications
Color | Yellow |
---|---|
For Use With (Application) | For disposal of trace chemotherapy waste |
Material | Polypropylene |
Product Type | Sharps Disposal Container |
Catalog Number | Mfr. No. | Capacity (English) | Closure Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Closure Type | Price | Quantity | ||||
14-830-137
|
Covidien
8985 |
8 gal. | Hinged Top |
N/A
|
|
||||
14-830-136
|
Covidien
Z8982 |
2 gal. | Hinged Top |
N/A
|
|
||||
14-830-117
|
Covidien
8939 |
18 gal. | Slide Top |
N/A
|
|
||||
Description
- Yellow color makes container highly identifiable as chemotherapy waste
- Accommodates assorted sizes of waste materials and sharps, including syringes, ampules, and prep materials
- Sealing gasketed lid provides leak-resistant containment of fluid
- Container locks to make it secure for final disposal
- Molded handles aid in secure transport
- Nestable containers save valuable storage space
Specifications
Yellow | |
For disposal of trace chemotherapy waste | |
Polypropylene | |
Sharps Disposal Container |