missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Covidien Defender™ Safety Needle Holders
Total needle protection allows for safe, efficient and easy use
$36.40 - $1167.77
Specifications
Product Type | Needle Holder |
---|---|
Disposable | Single-use |
For Use With (Application) | Provide front and back end needle protection |
Catalog Number | Mfr. No. | Color | Length (English) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Length (Metric) | Price | Quantity | |||
22257421
|
Covidien
8881225115 |
Purple | 1.5 in. | 3.8 cm |
Case of 500 Each for $1,167.77
|
|
|||
22257420
|
Covidien
8881225110 |
Blue | 1 in. | 2.5 cm |
Case of 20 Each for $36.40
|
|
|||
Description
Single-use devices eliminate needle removal and blood tube holder reuse, and help prevent needle-stick injury
- One-handed safety activation
- Front and back end needle protection
- Needle retracts into blood tube holder to reduce sharps disposal space
- May be used with 1 in. or 1.5 in. standard blood collection needles
- Latex free
Compliance
Meets FDA Quality System Requirements (QSR) per 21 Code of Federal Regulations (CFR) Part 820. Complies with Occupational Safety and Health Administration (OSHA) Standards.
Specifications
Needle Holder | |
Single-use | |
Provide front and back end needle protection |