missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CPC™ HFC Series High-Volume Quick-Disconnect Coupling Inserts: With Shut-Off Valve DFS Item

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

$383.35 - $410.59

Specifications

Diameter (Metric) Inner 9.5 mm
Material Polypropylene
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Shape T
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (English) Inner Product Type Height (English) Overall Length (English) Price Quantity  
Catalog Number Mfr. No. Diameter (English) Inner Product Type Height (English) Overall Length (English) Price Quantity  
05-122-58 DFS Item
View Documents
CPC™
HFCD22612
0.375 in. Straight Hose-barb Insert 1 in. 1.9 in.
Pack of 10 Each for $402.91
 
05-112-62 DFS Item
View Documents
CPC™
HFCD24612
0.375 in. MNPT Pipe-thread Insert 1.16 in. 1.8 in.
Pack of 10 Each for $410.59
 
05-122-59
View Documents
CPC™
HFCD22812
0.5 in. Straight Hose-barb Insert 1 in. 1.9 in.
Pack of 10 Each for $383.35
 
Description

Description

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button disconnection
  • Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • Polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Audible click is heard when coupling has been fully engaged
  • Inserts are available with shut-off valve flow configurations

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Specifications

Specifications

9.5 mm
32°F
T
Gray
160°F
Polypropylene
0°C
Shut-off valves
60 psi
71°C
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'