missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Crimp-Top Vial, Snap-Seal Style
Clear and amber glass vials
Supplier: Restek™ RK24383
Description
- Material: Glass
- Size: 12 × 32mm
- Capacity: 2mL
- Crimp: 11mm
Specifications
Clear | |
Glass | |
Yes | |
White Graduated Marking Spot | |
32 mm | |
11 mm |
12 mm | |
2 mL | |
1.25 in. | |
Crimp Cap | |
100 Pk. | |
Yes |