missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ Crimp-Top Vial, Snap-Seal Style DFS Item

Clear and amber glass vials

$93.83 - $639.11

Specifications

Diameter (Metric) Outer 12 mm
Material Glass
Closure Type Crimp Cap
Height (Metric) 32 mm
View More Specs

Products 6
Catalog Number Mfr. No. Color Quantity Graduated Includes Price Quantity  
Catalog Number Mfr. No. Color Quantity Graduated Includes Price Quantity  
06718445 DFS Item
View Documents
Restek™
RK21152
Clear 100 Pk. No No Marking Spot
Pack of 100 Each for $93.83
 
06718860 DFS Item
View Documents
Restek™
RK24385
Amber 100 Pk. Yes White Graduated Marking Spot
Pack of 100 Each for $104.13
 
06718446 DFS Item
View Documents
Restek™
RK21153
Clear 1000 Pk. No No Marking Spot
Pack of 1000 Each for $550.89
 
06718855 DFS Item
View Documents
Restek™
RK24384
Clear 1000 Pk. Yes White Graduated Marking Spot
Pack of 1000 Each for $573.72
 
06718861 DFS Item
View Documents
Restek™
RK24386
Amber 1000 Pk. Yes White Graduated Marking Spot
Pack of 1000 Each for $639.11
 
06718854 DFS Item
View Documents
Restek™
RK24383
Clear 100 Pk. Yes White Graduated Marking Spot
Pack of 100 Each for $100.55
 
Description

Description

  • Material: Glass
  • Size: 12 × 32mm
  • Capacity: 2mL
  • Crimp: 11mm

Specifications

Specifications

12 mm
Glass
Crimp Cap
32 mm
SDS
missing translation for 'documents'

missing translation for 'documents'