missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ Coverall Face Shields
Good peripheral vision while acting as a shield against dangerous splashes in the work environment
$372.21 - $440.68
Specifications
Lens Coating | Anti-fog |
---|---|
Thickness (English) | 7 mil shield |
Description | Fits easily over glasses |
Lens Tint | Clear |
No. per Case | 100/Cs. |
Catalog Number | Mfr. No. | Headband Material | Model | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Headband Material | Model | Price | Quantity | ||||
23309828
|
AlphaProTech
2807 |
Elastic Comfort Band | Full-face |
N/A
|
|
||||
19-169-4021
|
AlphaProTech
2803 |
Adjustable Hook-and-Loop-Closure | Half-face |
N/A
|
|
||||
19-125-073
|
AlphaProTech
2808 |
Elastic Comfort Band | Half-face |
N/A
|
|
||||
23-309-829
|
AlphaProTech
2802 |
Adjustable Hook-and-Loop-Closure Headband | Full-face |
N/A
|
|
||||
Description
- Lightweight and easily fits over glasses
- Double-sided anti-fog coating
- Low distorting and 100% optically clear
- Soft polyurethane foam headband fits snugly against the forehead
- Full-face style (Cat. Nos. 23-309-829 and 23-309-828) provides complete coverage including the sides of the face
Specifications
Anti-fog | |
Fits easily over glasses | |
100/Cs. |
7 mil shield | |
Clear |