missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ PFL™ Face Masks with Magic Arch™
ASTM Level 3 face masks feature a Positive Facial Lock™ (PFL) utilizes Twist-Seal™ technology to create a custom fit and significantly reduces the possibility of inhaling airborne contaminants.
Supplier: AlphaProTech 608
Description
- Medical face masks used in health care services such as surgery and patient care
- Positive Facial Lock™ (PFL™) feature utilizes Twist-Seal technology that allows a custom fit
- Twist-Seal technology significantly reduces the possibility of the user inhaling airborne contaminants
- Seal fits a variety of facial sizes and features
- Magic Arch™ prevents the 8” mask from coming in contact with nose and mouth making it easier to breathe
- PFL masks are fluid resistant and create a durable exterior and a soft, comfortable interior
- Two colors in headband or ear loop style. FCAT #19-166-100 is packaged in a cleanroom environment
- ASTM F2100 Compliant Level 3 mask
Specifications
Medical/Procedural Face Mask | |
Blue | |
Standard | |
Pleated | |
≥98% (PFE), ≥98% (BFE) | |
608 | |
Dispenser box | |
Fluid |
ASTM Level 3 | |
Headband | |
Non-sterile | |
Yes | |
Surgery, patient care, healthcare services | |
300/Cs. | |
0.1 μm | |
Critical Cover™ PFL™ |