missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Cryo Gloves - Mid-Arm Length
Safely handle samples from ultra-low and cryogenic storage with these cryo gloves which offer a high level of thermal protection.
$842.87 - $947.58
Specifications
Description | Mid-Arm Length |
---|---|
Color | Blue |
Hand | Specific |
For Use With (Application) | Handling Samples from Ultra Low Temperature and Cryogenic Storage |
Length (English) | 14 in. |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
15-466-311
|
Thermo Scientific™
189561 |
Medium |
Each for $947.58
|
|
||||||
15-466-313
|
Thermo Scientific™
189562 |
Large |
Each for $842.87
|
|
||||||
Description
Safely handle samples from ultra-low and cryogenic storage with these cryo gloves which offer a high level of thermal protection.
- Comfortable, lightweight, and breathable protection
- Side release buckles for quick on/off
- Available in a variety of sizes
Specifications
Mid-Arm Length | |
Specific | |
14 in. |
Blue | |
Handling Samples from Ultra Low Temperature and Cryogenic Storage | |
35.6 cm |