missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Cryo.s Round Bottom 5 mL Polypropylene Tube with Internal Thread Cap
Made of high-grade polypropylene which guarantees high thermal resistance.
Supplier: Greiner Bio-One 124275
Description
- Internal thread has silicone gasket
- With ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 100 white cap inserts
- Polyethylener case
- Dia. x Height: 12.5 x 86mm
Specifications
Natural | |
With writing area | |
Not Autoclavable | |
Polypropylene | |
50 | |
4.5 to 5.0 mL | |
Yes | |
Screw Cap |
Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic | |
Green | |
Round | |
300 | |
-196°C to +121°C | |
Sterile | |
Polypropylene |