missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Cryo.s Round Bottom 5 mL Polypropylene Tube with Internal Thread Cap
Made of high-grade polypropylene which guarantees high thermal resistance.
$375.44 - $429.53
Catalog Number | Mfr. No. | Closure Color | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Color | Description | Price | Quantity | ||||
07000262
|
Greiner Bio-One
124263 |
Natural | With writing area |
N/A
|
|
||||
07000433
|
Greiner Bio-One
124276 |
Yellow | With writing area |
N/A
|
|
||||
07000264
|
Greiner Bio-One
124274 |
Blue | With writing area |
N/A
|
|
||||
07000265
|
Greiner Bio-One
124275 |
Green | With writing area |
N/A
|
|
||||
07000263
|
Greiner Bio-One
124261 |
Natural | Without writing area |
N/A
|
|
||||
07000266
|
Greiner Bio-One
124273 |
Red | With writing area |
N/A
|
|
||||
Description
- Internal thread has silicone gasket
- With ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 100 white cap inserts
- Polyethylener case
- Dia. x Height: 12.5 x 86mm
Specifications
Round | |
Polypropylene | |
Sterile |