missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Greiner Bio-One Cryo.s Round Bottom 5 mL Polypropylene Tube with Internal Thread Cap

Made of high-grade polypropylene which guarantees high thermal resistance.

Supplier:  Greiner Bio-One 124273

 View more versions of this product

Catalog No. 07000266


Explore available promotions

Description

Description

  • Internal thread has silicone gasket
  • With ID writing area
  • Sterile
  • Non-pyrogenic and non-toxic
  • Includes 100 white cap inserts
  • Polyethylener case
  • Dia. x Height: 12.5 x 86mm
Specifications

Specifications

Natural
With writing area
Not Autoclavable
Polypropylene
50
4.5 to 5.0 mL
Yes
Screw Cap
Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic
Red
Round
300
-196°C to +121°C
Sterile
Polypropylene
SDS
Documents

Documents

Promotions

Promotions