missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ CryoPlus™ Vapor Phase Starter Packages: PROMO
CryoPlus™ Vapor Phase Starter Packages include the equipment needed for vapor phase, liquid nitrogen storage. All packages include a CryoPlus auto-fill LN2 system with racks, riser and hot gas bypass. Choose from 120V or 230V packages.
Supplier: Thermo Scientific™ 7402RAKHGBR
Description
- Four capacities: 90L CryoPlus 1, 200L CryoPlus 2, 340L CryoPlus 3 and 552L CryoPlus 4
- 2mL vial capacities: 6,318 (CryoPlus 1), 13,500 (CryoPlus 2), 23,000 (CryoPlus 3), 39,000 (CryoPlus 4)
- Top-mounted control panel allow easy access to the microprocessor controller for programming
- Security features: front-mounted key lock, microprocessor key lock and rear-mounted recessed power switch to prevent accidental power shut-off
- 24 tricolor LEDs continually display actual liquid nitrogen level and high-level/low-level setpoints
- Counterbalanced lid with 100% clearance allows each entry into the storage area for retrieval of samples while minimizing exposure time
- Temperature sleeve incorporated, providing colder temperatures at the top and a more efficient vapor phase operation
- Vacuum insulated with stainless steel interior
- LN2 transfer hose included
Specifications
CryoPlus 2 Vapor Phase Starter Kit | |
200 L | |
Microprocessor, LED | |
CryoPlus | |
Cabinet and Microprocessor Key Lock | |
115 V | |
60 Hz | |
480 lb. | |
Vials (13,500 x 2 mL) |
Auto-Fill LN2 Cryo | |
CE, CFDA, cULus | |
CryoPlus 2 (model 7402), hot gas bypass option, 10 storage racks, 3.5 inch riser | |
34 x 28.5 x 41 in. (86.4 x 72.4 x 104.1 cm) | |
NEMA 5-15 | |
115 V 60 Hz | |
13,500 x 2 mL | |
217.7 kg |