missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CSC Scientific DuNouy Precision and Interfacial Tensiometers

Provides rapid surface tension measurements (15 to 30 seconds).

Supplier:  CSC Scientific 70545000

 View more versions of this product

Catalog No. 02-080-010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: Platinum iridium ring and carrying case

Description

Description

Direct reading—no calculations needed—circular scale allows direct reading in dyne/cm

  • Measure surface tension and interfacial tension in oils, detergents, serums, colloidal suspensions, chromium solutions and more
  • For closer control of process and product quality
  • Surface tension measurements can be reproduced within ±0.05 dyne/cm
  • Compact unit comes with carrying case for easy transport
  • Stable—unit is mounted on a cast tripod with leveling screws

Precision Tensiometer

  • Measures surface tension between a liquid and air
  • duNouy ring is placed below liquid surface
  • Ring is pulled upward and force is measured in dynes/cm
Interfacial Tensiometer
  • Measures surface tension at the boundary of two liquids
  • Force needed to break up through the surface of the higher density liquid or down through the boundary is interfacial surface tension

Order Info

Case dimensions, L x W X D: 10 x 10 x 14 in. ( ). Weight in case: 20 lb. ( ).

Specifications

Specifications

14 in.
Interfacial Tensiometer
Measures surface tension at the boundary of two liquids
10 in.
25.4cm
35.56cm
Platinum iridium ring and carrying case
10 in.
25.4cm
10 x 10 in. (25.4 x 25.4cm)
Videos
SDS
Documents

Documents

Promotions

Promotions