missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
Description
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
- Wide mouth allows for easy accessibility
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
4.22 oz., 125mL | |
4.22 oz. | |
Amber | |
101mm | |
White | |
Yes | |
Wide Mouth Bottle | |
PTFE | |
Screw Cap |
125 mL | |
USP purified Water | |
Glass | |
24/PK. | |
PTFE | |
Wide | |
PTFE/Polyethylene | |
38-400 mm |