missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
$175.62 - $761.45
Specifications
Color | Amber |
---|---|
Material | Glass |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Quantity | Price | Quantity | |||
02-912-004
|
N/A | 30 mL | 24/PK. |
Case of 24 Each for $304.38
|
|
||||
02-911-930
|
N/A | 60 mL | 101mm | 24/PK. |
Case of 24 Each for $302.97
|
|
|||
02-912-007
|
N/A | 125 mL | 101mm | 12/PK. |
Case of 12 Each for $175.62
|
|
|||
02-911-932
|
N/A | 125 mL | 101mm | 24/PK. |
Case of 24 Each for $277.97
|
|
|||
02-911-933
|
N/A | 250 mL | 101mm | 24/PK. |
Case of 24 Each for $761.45
|
|
|||
02-912-003
|
N/A | 500 mL | 121mm | 12/PK. |
Case of 12 Each for $305.76
|
|
|||
02-911-929
|
N/A | 500 mL | 74mm | 12/PK. |
Case of 12 Each for $315.03
|
|
|||
02-911-931
|
N/A | 1000 mL | 121mm | 12/PK. |
Case of 12 Each for $333.03
|
|
|||
02-912-006
|
N/A | 950 mL | 121mm | 12/PK. |
Case of 12 Each for $322.55
|
|
|||
Description
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
- Wide mouth allows for easy accessibility
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
Amber | |
White | |
Wide | |
PTFE |
Glass | |
Yes | |
Wide Mouth Bottle | |
Screw Cap |