missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
Description
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
- Wide mouth allows for easy accessibility
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
1.01 oz., 30mL | |
1.01 oz. | |
Amber | |
24/PK. | |
PTFE | |
Yes | |
Wide Mouth Bottle | |
PTFE | |
Screw Cap |
30 mL | |
EPA guidelines | |
Glass | |
White | |
EPA | |
Wide | |
Polyethylene | |
28-400 mm |