missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing, Depth Inside: 11.88 in., 30.2cm, Diameter Outer: 3.38 in., 8.6cm, Diameter Inner: 2.75 in., 7cm, Height: 13.26 in., 33.7cm, Capacity: 1L, Cap Lid Type: Plastic Mesh Cover, For Use With: Liquid nitrogen service, Borosilicate Glass
Supplier: Pope Scientific POS8640
Description
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing, Depth Inside: 11.88 in., 30.2cm, Diameter Outer: 3.38 in., 8.6cm, Diameter Inner: 2.75 in., 7cm, Height: 13.26 in., 33.7cm, Capacity: 1L, Cap Lid Type: Plastic Mesh Cover, For Use With: Liquid nitrogen service, Borosilicate Glass
Evacuated to 10-5 torr or better and covered by a protective mesh
- Fully silvered double-walled borosilicate glass
- Metal casing surrounds only bottom portion of flask
- Protective plastic mesh covers remaining outer surface of glass
- Special vented polyethylene stopper minimizes evaporation
- Weighted bases for stability
- No pads between walls on cylindrical Dewars
Specifications
7 cm | |
Liquid nitrogen service | |
19.5cm | |
Borosilicate Glass | |
3.38 in. | |
Lab Grade | |
660 mL |
Cylindrical, Wide Mouth | |
24.1cm | |
9.48 in. | |
2.75 in. | |
Plastic Mesh Cover | |
8.6cm | |
7.67 in. |