Learn More
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing, Depth Inside: 11.88 in., 30.2cm, Diameter Outer: 3.38 in., 8.6cm, Diameter Inner: 2.75 in., 7cm, Height: 13.26 in., 33.7cm, Capacity: 1L, Cap Lid Type: Plastic Mesh Cover, For Use With: Liquid nitrogen service, Borosilicate Glass
$966.68 - $2033.29
Specifications
Cap Lid Type | Plastic Mesh Cover |
---|---|
Material | Borosilicate Glass |
Style | Cylindrical, Wide Mouth |
For Use With (Application) | Liquid nitrogen service |
Model | Lab Grade |
Catalog Number | Mfr. No. | Depth (English) Inside | Diameter (English) Outer | Diameter (English) Inner | Height (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) Inside | Diameter (English) Outer | Diameter (English) Inner | Height (English) | Price | Quantity | ||
10-197A
|
Pope Scientific
POS8640 |
7.67 in. | 3.38 in. | 2.75 in. | 9.48 in. |
Each for $966.68
|
|
||
10-197C
|
Pope Scientific
POS8621 |
7.48 in. | 5.9 in. | 4.72 in. | 9.92 in. |
Each for $1,841.29
|
|
||
10-197D
|
Pope Scientific
POS8642 |
12 in. | 7 in. | 5.62 in. | 14.37 in. |
Each for $2,033.29
|
|
||
Description
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing, Depth Inside: 11.88 in., 30.2cm, Diameter Outer: 3.38 in., 8.6cm, Diameter Inner: 2.75 in., 7cm, Height: 13.26 in., 33.7cm, Capacity: 1L, Cap Lid Type: Plastic Mesh Cover, For Use With: Liquid nitrogen service, Borosilicate Glass
Evacuated to 10-5 torr or better and covered by a protective mesh
- Fully silvered double-walled borosilicate glass
- Metal casing surrounds only bottom portion of flask
- Protective plastic mesh covers remaining outer surface of glass
- Special vented polyethylene stopper minimizes evaporation
- Weighted bases for stability
- No pads between walls on cylindrical Dewars
Specifications
Plastic Mesh Cover | |
Cylindrical, Wide Mouth | |
Lab Grade |
Borosilicate Glass | |
Liquid nitrogen service |