missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Cylindrical Stir Bars
PTFE magnetic stir bars feature a pivot ring, and are only intended for use with flat bottom flasks.
$71.79 - $205.62
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Description | Magnetic |
Material | PTFE |
Shape | Cylinder |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity | ||||
31502340
|
Synthware™
SB0515 |
5 mm | 15 mm |
Pack for $73.94
|
|
||||
31502341
|
Synthware™
SB0620 |
6 mm | 20 mm |
Pack for $84.62
|
|
||||
31502342
|
Synthware™
SB0628 |
6 mm | 28 mm |
Pack for $124.26
|
|
||||
31502343
|
Synthware™
SB0740 |
7 mm | 40 mm |
Pack for $87.85
|
|
||||
31502344
|
Synthware™
SB0835 |
8 mm | 35 mm |
Pack for $87.85
|
|
||||
31502345
|
Synthware™
SB0845 |
8 mm | 45 mm |
Pack for $87.85
|
|
||||
31502346
|
Synthware™
SB1050 |
10 mm | 50 mm |
Each for $71.79
|
|
||||
31502347
|
Synthware™
SB1255 |
12 mm | 55 mm |
Each for $110.35
|
|
||||
31502348
|
Synthware™
SB1485 |
14 mm | 85 mm |
Each for $205.62
|
|
||||
Description
- PTFE magnetic stir bars
- Cylindrical shape with pivot ring
- For use with flat bottom flasks only
Specifications
Autoclavable | |
Magnetic | |
Cylinder | |
Stirring Liquids |
White | |
PTFE | |
Stir Bar | |
Flat Bottom Flasks |