missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Deepwell Plates 96-well, 500 μL

Eppendorf Deepwell plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation. SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.

Supplier:  Eppendorf™ 951031984

 View more versions of this product

Catalog No. 05414228


Explore available promotions

Description

Description

  • OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
  • g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Easy and reliable stacking.
  • Minimized remaining volume and high uniformity from well to well.
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
  • Autoclavable (121°C, 20 min.).
  • Safe Code option provides 3-level coding for safe sample and vessel identification.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Specifications

Specifications

No Barcode
40 Plates (5 Bags x 8 Plates)
Deepwell Plate
500 μL
30 to 550 μL
Conical Bottom (V-well)
Sterile
Colorless
Autoclavable
Blue
Polypropylene
96
Sterile
5000 x g
40 Pk.
85.5 x 127.8 x 27.1 mm
SDS
Documents

Documents

Promotions

Promotions