missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Deepwell Plates 96-well, 500 μL
Eppendorf Deepwell plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation. SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.
$538.14 - $1594.05
Specifications
Barcode | No Barcode |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Volume (Metric) Well | 500 μL |
No. of Wells | 96 |
Catalog Number | Mfr. No. | Purity or Quality Grade | Color | Packaging | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Purity or Quality Grade | Color | Packaging | Price | Quantity | |||
E951031801
|
Eppendorf™
951031801 |
PCR Clean (Non-sterile) | White | 40 Plates (5 Bags x 8 Plates) |
Pack of 40 Each for $567.73
|
|
|||
05414223
|
Eppendorf™
951031828 |
PCR Clean (Non-sterile) | Yellow | 40 Plates (5 Bags x 8 Plates) |
Case of 40 Each for $538.14
|
|
|||
05414224
|
Eppendorf™
951031861 |
PCR Clean (Non-sterile) | Green | 40 Plates (5 Bags x 8 Plates) |
Case of 40 Each for $538.14
|
|
|||
05414225
|
Eppendorf™
951031887 |
PCR Clean (Non-sterile) | Blue | 40 Plates (5 Bags x 8 Plates) |
Case of 40 Each for $538.14
|
|
|||
05414231
|
Eppendorf™
951032204 |
PCR Clean (Non-sterile) | White | 120 Plates (10 Bags x 12 Plates) |
Case of 120 Each for $1,445.03
|
|
|||
E951031909
|
Eppendorf™
951031909 |
Sterile | White, White | 40 Plates (5 Bags x 8 Plates) |
Pack of 40 Each for $623.14
|
|
|||
05414226
|
Eppendorf™
951031925 |
Sterile | Yellow | 40 Plates (5 Bags x 8 Plates) |
Case of 40 Each for $590.67
|
|
|||
05414227
|
Eppendorf™
951031968 |
Sterile | Green | 40 Plates (5 Bags x 8 Plates) |
Case of 40 Each for $590.67
|
|
|||
05414228
|
Eppendorf™
951031984 |
Sterile | Blue | 40 Plates (5 Bags x 8 Plates) |
Case of 40 Each for $590.67
|
|
|||
05414232
|
Eppendorf™
951032301 |
Sterile | White | 120 Plates (10 Bags x 12 Plates) |
Case of 120 Each for $1,594.05
|
|
|||
Description
- OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
- g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Easy and reliable stacking.
- Minimized remaining volume and high uniformity from well to well.
- High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Specifications
No Barcode | |
Polypropylene | |
96 |
Autoclavable | |
500 μL | |
Colorless |