missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Deepwell Plates 96-well, 500 μL
Eppendorf Deepwell plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation. SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.
Supplier: Eppendorf™ 951031801
Description
- OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
- g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Easy and reliable stacking.
- Minimized remaining volume and high uniformity from well to well.
- High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Compliance
IVD, SBS/ANSI™
Specifications
No Barcode | |
Standard | |
8 x 12 | |
5 Bags x 8 Plates | |
Polypropylene | |
96 | |
Non-treated | |
Yes | |
6000 x g | |
40 Pk. | |
-122.8°F to +212°F | |
Colorless | |
2.71 cm |
IVD, SBS/ANSI | |
Without Lid | |
Autoclavable | |
White | |
500 μL | |
Non-sterile | |
Round Bottom (U-well) | |
Ideal for sample preparation or long-term storage of nucleic acids in forensic, microarrays, next generation sequencing applications | |
PCR Clean (Non-sterile) | |
Yes | |
-86°C to +100°C | |
12.78 cm | |
8.55 cm |