Learn More
Fisherbrand™ DEHP-Free PVC Tubing
Manufactured from the highest-grade resin materials and free from ortho-phthalate plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals. Ideal for a wide range of non-medical, general lab, research, and pharmaceutical applications.
Supplier: Fisherbrand™ 14387339
Description
Fisherbrand™ DEHP-Free Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and free from ortho-phthalate plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho-phthalate plasticizers
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
Specifications
Autoclavable | |
PVC | |
50 ft. | |
Can be used for Fluid and Gas Phase Material Transfer in General Lab, Research and Pharmaceutical Facilities | |
Acids - Weak; Bases - Weak; Alcohol - Aliphatic; Bases - Strong | |
Autoclave, Gas, Chemical | |
Room temperature, avoid direct sunlight | |
Clear | |
Flexible | |
71°C |
3/16 in. | |
5/16 in. | |
1/16 in. | |
23°C | |
Non-sterile | |
Coil | |
Non-Medical | |
60 (Shore A) | |
160°F | |
PVC Tubing |