Learn More
Fisherbrand™ DEHP-Free PVC Tubing
Manufactured from the highest-grade resin materials and free from ortho-phthalate plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals. Ideal for a wide range of non-medical, general lab, research, and pharmaceutical applications.
$52.72 - $287.44
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PVC |
Overall Length (English) | 50 ft. |
For Use With (Application) | Can be used for Fluid and Gas Phase Material Transfer in General Lab, Research and Pharmaceutical Facilities |
Min. Operating Temperature (Metric) | 23°C |
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Price | Quantity | |||||
14-387-347
|
Fisherbrand™
14387347 |
1/32 in. | 3/32 in. |
Case of 50 Each for $73.13
|
|
|||||
14-387-345
|
Fisherbrand™
14387345 |
1/16 in. | 1/8 in. |
Case of 50 Each for $56.31
|
|
|||||
14-387-340
|
Fisherbrand™
14387340 |
1/4 in. | 3/8 in. |
Case of 50 Each for $130.31
|
|
|||||
14-387-342
|
Fisherbrand™
14387342 |
1/4 in. | 1/2 in. |
Case of 50 Each for $238.44
|
|
|||||
14-387-341
|
Fisherbrand™
14387341 |
1/4 in. | 7/16 in. |
Case of 50 Each for $181.22
|
|
|||||
14-387-338
|
Fisherbrand™
14387338 |
1/8 in. | 1/4 in. |
Case of 50 Each for $100.75
|
|
|||||
14-387-337
|
Fisherbrand™
14387337 |
1/8 in. | 3/16 in. |
Case of 50 Each for $60.53
|
|
|||||
14-387-344
|
Fisherbrand™
14387344 |
3/8 in. | 5/8 in. |
Case of 50 Each for $287.44
|
|
|||||
14-387-348
|
Fisherbrand™
14387348 |
3/16 in. | 1/4 in. |
Case of 50 Each for $94.31
|
|
|||||
14-387-339
|
Fisherbrand™
14387339 |
3/16 in. | 5/16 in. |
Case of 50 Each for $115.53
|
|
|||||
14-387-346
|
Fisherbrand™
14387346 |
3/32 in. | 5/32 in. |
Case of 50 Each for $52.72
|
|
|||||
14-387-343
|
Fisherbrand™
14387343 |
5/16 in. | 7/16 in. |
Case of 50 Each for $142.34
|
|
|||||
Description
Fisherbrand™ DEHP-Free Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and free from ortho-phthalate plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho-phthalate plasticizers
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
- Length: 50 ft.
Specifications
Autoclavable | |
50 ft. | |
23°C | |
Non-sterile | |
Coil | |
Non-Medical | |
60 (Shore A) | |
160°F | |
PVC Tubing |
PVC | |
Can be used for Fluid and Gas Phase Material Transfer in General Lab, Research and Pharmaceutical Facilities | |
Acids - Weak; Bases - Weak; Alcohol - Aliphatic; Bases - Strong | |
Autoclave, Gas, Chemical | |
Room temperature, avoid direct sunlight | |
Clear | |
Flexible | |
71°C |