missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Deluxe Office Monitor Arm

Deluxe monitor arm effortlessly adjusts to the angle and focal depth of your flat screen monitor for either seated or standing applications.

$1287.38 - $1547.45

Specifications

Depth (English) 4 in.
Depth (Metric) 10.2 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Color Silver
View More Specs

Products 2
Catalog Number Mfr. No. Style Price Quantity  
Catalog Number Mfr. No. Style Price Quantity  
06001038
View Documents
Fisherbrand™
FS103S
Single Arm
Each for $1,287.38
 
06001039
View Documents
Fisherbrand™
FS203S
Double Arm
Each for $1,547.45
 
Description

Description

  • 4 to 21 in. horizontal travel range
  • Accommodates all VESA-compliant monitors weighting up to 25 lb.
  • In clamp or grommet mounts
  • Portrait or landscape monitor compatible
Specifications

Specifications

4 in.
18 in.
Silver
10.2 cm
45.7 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'