missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Dense Storage Options

Double your cryobank capacity and cut storage costs by 50%. Our dense storage options fit standard cryogenic storage boxes that work with the freezer racks you currently own.

Supplier:  Thermo Scientific™ 374001

 View more versions of this product

Catalog No. 12565004


Explore available promotions

Description

Description

Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13 x 13 tube separators and fit 169 1mL tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.

  • Choose a standard-sized cardboard or polycarbonate box
  • Insert the 13x13 box divider
  • Load the box with 169, 1mL Cryobank storage tubes
  • Slide the box into your existing standard-sized CryoBox racks
  • Suitable for mechanical freezer or vapor phase liquid nitrogen storage
Specifications

Specifications

169 1 mL Nunc Cryobank Tubes
Cryobox Divider
0.5 mL (Tube), 1 mL (Tube)
Black, White
24
Cryobox divider, 13 x 13 grid
Polycarbonate
Cryobank
24
Videos
SDS
Documents

Documents

Promotions

Promotions