missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Depyrogenated Sterile Empty Vials
Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.
Supplier: Thermo Scientific™ ST3020A
Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot
Specifications
Amber glass vial pre-assembled with stopper and aluminum crimp seal | |
Amber | |
Glass | |
30 mL | |
50 | |
30 mL | |
Crimp Cap (Assembled) with Stopper | |
50 Cs. | |
Vial | |
Aseptic Protocol |
1.313 in. | |
33.35 mm | |
Sterile | |
2.5 in. | |
1.014 oz. | |
Aluminum | |
63.5 mm | |
Certificates of Sterility and Pyrogen Test | |
20 mm |