missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Depyrogenated Sterile Empty Vials
Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.
$610.91 - $4023.09
Specifications
Material | Glass |
---|---|
Sterility | Sterile |
Closure Material | Aluminum |
Closure Type | Crimp Cap (Assembled) with Stopper |
Certifications/Compliance | Certificates of Sterility and Pyrogen Test |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Closure Size | No. per Case | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Closure Size | No. per Case | Price | Quantity | ||
12-200-148
|
Thermo Scientific™
ST213 |
Clear glass vial pre-assembled with stopper and aluminum crimp seal | 2 mL | 13 mm | 100 |
Case of 100 Each for $947.18
|
|
||
12-200-153
|
Thermo Scientific™
EPSST520 |
Clear glass vial pre-assembled with stopper and aluminum crimp seal | 5 mL | 20 mm | 50 |
Case of 50 Each for $610.91
|
|
||
12-200-154
|
Thermo Scientific™
EPSST520A |
Amber glass vial pre-assembled with stopper and aluminum crimp seal | 5 mL | 20 mm | 50 |
Case of 50 Each for $981.88
|
|
||
5005728350
|
Thermo Scientific™
ST1020 |
Clear glass vial pre-assembled with stopper and aluminum crimp seal | 10 mL | 20 mm | 50 |
Case of 50 Each for $639.82
|
|
||
12-200-146
|
Thermo Scientific™
ST1020A |
Amber glass vial pre-assembled with stopper and aluminum crimp seal | 10 mL | 20 mm | 50 |
Case of 50 Each for $1,052.97
|
|
||
12-200-147
|
Thermo Scientific™
ST2020 |
Clear glass vial pre-assembled with stopper and aluminum crimp seal | 20 mL | 20 mm | 48 |
Case of 50 Each for $1,412.85
|
|
||
12-200-150
|
Thermo Scientific™
ST3020 |
Clear glass vial pre-assembled with stopper and aluminum crimp seal | 30 mL | 20 mm | 50 |
Case of 50 Each for $1,581.76
|
|
||
12-200-134
|
Thermo Scientific™
ST3020A |
Amber glass vial pre-assembled with stopper and aluminum crimp seal | 30 mL | 20 mm | 50 |
Case of 50 Each for $1,566.15
|
|
||
12-200-151
|
Thermo Scientific™
ST5020 |
Clear glass vial pre-assembled with stopper and aluminum crimp seal | 50 mL | 20 mm | 50 |
Case of 50 Each for $2,399.68
|
|
||
12-200-135
|
Thermo Scientific™
ST5020A |
Amber glass vial pre-assembled with stopper and aluminum crimp seal | 50 mL | 20 mm | 50 |
Case of 50 Each for $2,486.65
|
|
||
12-200-145
|
Thermo Scientific™
ST10020 |
Clear glass vial pre-assembled with stopper and aluminum crimp seal | 100 mL | 20 mm | 50 |
Case of 50 Each for $1,612.32
|
|
||
12-200-132
|
Thermo Scientific™
ST10020A |
Amber glass vial pre-assembled with stopper and aluminum crimp seal | 100 mL | 20 mm | 50 |
Case of 50 Each for $4,023.09
|
|
||
Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot
Specifications
Glass | |
Aluminum | |
Certificates of Sterility and Pyrogen Test |
Sterile | |
Crimp Cap (Assembled) with Stopper | |
Vial |