missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Depyrogenated Sterile Empty Vials

Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.

Supplier:  Thermo Scientific™ ST5020

 View more versions of this product

Catalog No. 12-200-151


Explore available promotions

Description

Description

Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.

  • Type 1 Borosilicate glass
  • Assembled wiht butyl stoppers and aluminum seals
  • Suitable for uses where aseptic protocol is required
  • Certificate of Sterility & Pyrogen Test included with each lot
Specifications

Specifications

Clear glass vial pre-assembled with stopper and aluminum crimp seal
Clear
Glass
50 mL
50
50 mL
Crimp Cap (Assembled) with Stopper
50 Cs.
Vial
Aseptic Protocol
1.5 in.
38.1 mm
Sterile
2.688 in.
1.7 oz.
Aluminum
68.28 mm
Certificates of Sterility and Pyrogen Test
20 mm
SDS
Documents

Documents

Promotions

Promotions